This item is Discontinued.

Prime-Line Concealed Latch Knob Set, Cast Zamak, Chrome Plated, Security Fastener 656-2702

Concealed Latch Knob Set, Cast Zamak, Chrome Plated, Security Fastener (Discontinued)

  • Mfr # 656-2702
  • Zoro # G700933391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
656-2702
Zoro #
G700933391
UPC #
80296307052
Country of Origin
United States

Description

This knob set is constructed of zinc alloy (cast Zamak) and comes in a polished chrome plated finish. It is designed for use with a concealed latching mechanism, and it assembles easily with a security fastener. This knob set has a 1-5/8 in. outside diameter, and it features a flat, slotted emergency-access knob on the exterior. Knob sets like these are used to replace broken and missing lever and knob sets of concealed latches. This knob set is used by Global for use with steel doors, and it is easy to install. The T-27 Torx security fastener included with this item features a tamper-resistant 6 lobe security drive with center pins.
  • Used to replace broken or missing knob sets of concealed latches in 1 in. thick partition doors. For use as a privacy lock in toilet partition stalls
  • Outside diameter of 1-5/8 in.
  • Chrome plated finish
  • Zinc alloy (cast Zamak) construction
  • The fastener included with this kit features a tamper resistant T-27 Torx security drive
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.