Shop SENTRY
See all product information
Create Account
Energy absorbing protective bumper, PK4
- Mfr # BEAM-BUMP-B
- Zoro # G522920043
product price:Â
$
175.99
/pk of 4, $44.00/ea
Free Shipping & Returns
Key Features
Overall Depth
6 1/4 in
Opening Width
39 1/4 in
Opening Depth
3 1/4 in
Color
Black
Overall Width
39 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BEAM-BUMP-B
- Zoro #
- G522920043
- UPC #
- -
- Country of Origin
- United States
- Item
- Pallet Rack Beam Protector
- Color
- Black
- Includes
- (4) Back Straps, (4) Yellow Corner Pieces
- Material
- Polypropylene
- Shell Material
- Polypropylene
- Wire Color
- Black
- Traction Material
- Polypropylene
Dimensions
- Overall Depth
- 6 1/4 in
- Opening Width
- 39 1/4 in
- Opening Depth
- 3 1/4 in
- Overall Width
- 39 1/4 in
- Overall Height
- 6 1/4 in
Description
Pallet Rack Beam Protector, Mounting Location On Beam, Hook-and-Loop Mounting Type, Opening Depth 3 1/4 in, Opening Width 39 1/4 in, Overall Depth 6 1/4 in, Overall Height 6 1/4 in, Overall Width 39 1/4 in, Black, Polypropylene, (4) Back Straps, (4) Yellow Corner Pieces, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.