Shop PRIME-LINE
See all product information
Create Account
Keeper for Throw Latch, 2-1/2 in., Zamak, Chrome Plated, ADA Emergency (Single Pack)
Mfr # 656-6539
Zoro # G600933965
product price:Â $10.15
/eaKey Features
Material of Construction
Zinc alloy
Includes
all the fasteners necessary for its complete installation
Color/Finish
Chrome
Finish
Chrome plated
Features
Restroom partition hardware used to replace broken or missing keepers on square edge posts, 1-3/32 inch wide x 2-1/2 inch tall with 1-1/2 inch hole centers.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 656-6539
- Zoro #
- G600933965
- UPC #
- 80296307588
- Country of Origin
- Taiwan, Province of China
Details
- Material of Construction
- Zinc alloy
- Includes
- all the fasteners necessary for its complete installation
- Color/Finish
- Chrome
- Finish
- Chrome plated
- Features
- Restroom partition hardware used to replace broken or missing keepers on square edge posts, 1-3/32 inch wide x 2-1/2 inch tall with 1-1/2 inch hole centers.
Description
These throw latch keepers are constructed of zinc alloy (cast Zamak) and they come in a chrome plated finish. They are ADA compliant, providing easy access when emergency entry is required. The keepers feature a slotted top and bottom opening for use with in-swinging left and right-handed restroom stall doors. Keepers like these are manufactured in various dimensions for use with different latches, as well as in alternate finishes. These throw latch keepers are used by many, and they are simple to install. This item includes all the fasteners necessary for its complete installation.Restroom partition hardware used to replace broken or missing keepers on square edge posts 1-3/32 in. wide x 2-1/2 in. tall with 1-1/2 in. hole centers Chrome plated finish Zinc alloy (cast Zamak) construction This item includes all the fasteners necessary for its complete installation For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.