Zoro Homepage

Lock Buckle Protector Strap, 100inL, PK2

  • Mfr # PSS-2500-BR-SL

  • Zoro # G8907464


product price: $47.99
/pk 2, $24.00/ea

Key Features

Length
100"
Width
2"
Overall Length
100 in
Overall Height
100 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS-2500-BR-SL
Zoro #
G8907464
UPC #
-
Country of Origin
United States

Dimensions

Length
100"
Width
2"
Overall Length
100 in
Overall Height
100 in
Overall Width
2 in

Details

Color
Black
Includes
Locking Buckles
For Use With
Parking Column Protector
Item
Parking Column Protector Straps
Product Type
Parking Column Protector Straps
Compatible Product Type
Column Protector
Compatible Manufacturer Model Number
STGWM-24XL, STGWM-36XL, STGWM-48XL

Description

Parking Column Protector Straps, Overall Length 100 in, Overall Width 2 in, Color Black, For Use With Parking Column Protector, Includes Locking Buckles, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.