Zoro Homepage
This item is Discontinued.
Prime-Line One Ear Wall Brackets, For 1 in. Panel, Zinc Alloy, Chrome Plated Single Pack 656-2898

One Ear Wall Brackets, For 1 in. Panel, Zinc Alloy, Chrome Plated Single Pack (Discontinued)

  • Mfr # 656-2898
  • Zoro # G800933536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
656-2898
Zoro #
G800933536
UPC #
80296314395
Country of Origin
Taiwan, Province of China

Details

Color/Finish
Chrome

Description

These wall brackets are constructed of zinc alloy (cast Zamak) and they come in a chrome plated finish. They feature a single ear that can be mounted to the left or right side of the panel, and they have a 2-1/2 inch overall reach, with a 2-3/4 inch wide base. These one ear panel brackets are designed for use with 1-1/4 inch thick panels, and they are commonly used to replace broken, or missing wall brackets. Wall brackets like these are manufactured in various dimensions for use with different panel thicknesses, as well as in alternate finishes. These restroom partition wall brackets are used by many, and they are simple to install. This item includes all the fasteners necessary for its complete installation. The T-27 Torx security fasteners included with this item feature tamper-resistant 6 lobe security drives with center pins.


  • •Restroom partition hardware used to replace broken or missing one ear wall brackets
  • •Fits 1-1/4 inch thick panels, base measures 2-3/4 inch wide, 2-1/2 inch reach x 1-3/8 inch height
  • •Chrome plated finish
  • •Zinc alloy (cast Zamak) construction
  • •4 anchors, 4 T-27 screws, 2 T-27 barrel nuts and 2 T-27 shoulder screws; fastener finishes match hardware finish
  • •Please refer to the line art drawing and compare with your original item before purchasing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.