Zoro Homepage

Panel Bracket Wall Kit, 1 in. Panels, Stamped Stainless Steel, Satin

  • Mfr # 656-2892-SS

  • Zoro # G700933544


product price: $25.55
/ea

Key Features

Color/Finish
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
656-2892-SS
Zoro #
G700933544
UPC #
80296309865
Country of Origin
Taiwan, Province of China

Details

Color/Finish
Stainless Steel

Description

These wall brackets are constructed of stamped stainless steel and they come in a satin finish. This repair kit includes a total of two (2) U-brackets, and two (2), two-ear wall brackets, together with all the fasteners necessary for their complete installation. All brackets in this kit are designed for use with 1-inch thick restroom partition (phenolic) panels. The two-ear brackets have a 2-1/2 inch overall reach, with a 3-1/4 inch wide base. The U-brackets feature a 2-hole mounting base, an overall reach of 1-1/2 inch, and 3/4 inch wide bases. Besides being used for new installs, brackets like these are commonly used to repair and replace broken, or missing wall brackets. Wall brackets like these are manufactured with various dimensions for use with different panel thicknesses, as well as in alternate finishes. These restroom partition wall brackets are used by many, and they are simple to install.


  • •Restroom partition hardware used to replace broken or missing dual ear wall brackets
  • •Fits 1 inch thick phenolic panels
  • •Satin finish
  • •Stainless steel construction
  • •No fasteners are included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.