Zoro Homepage
This item is Discontinued.
Prime-Line Panel Bracket Wall Kit, For 1 in. Panels, Zinc Alloy, Chrome Plated Single Pack 656-2896

Panel Bracket Wall Kit, For 1 in. Panels, Zinc Alloy, Chrome Plated Single Pack (Discontinued)

  • Mfr # 656-2896
  • Zoro # G600933606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
656-2896
Zoro #
G600933606
UPC #
80296314371
Country of Origin
Taiwan, Province of China

Details

Color/Finish
Chrome

Description

These wall brackets are constructed of zinc alloy (cast Zamak) and they come in a chrome plated finish. This repair kit includes a total of two (2) U-brackets, and two (2) two-ear wall brackets, together with all the fasteners necessary for their complete installation. All brackets in this kit are designed for use with 1-inch thick restroom partition panels. The two-ear brackets have a 2-1/2 in. overall reach, with a 4-inch wide base. The U-brackets feature a 4 hole mounting base, an overall reach of 1-3/8 in., and 1-1/4 in. wide bases. Besides being used for new installs, brackets like these are commonly used to repair and replace broken, or missing wall brackets. Wall brackets like these are manufactured with various dimensions for use with different panel thicknesses, as well as in alternate finishes. These restroom partition wall brackets are used by many, and they are simple to install. The T-27 Torx security fasteners included with this item feature tamper-resistant 6 lobe security drives with center pins.
  • Restroom partition hardware used to replace broken or missing wall brackets
  • Chrome plated finish
  • Zinc alloy (cast Zamak) construction
  • All fasteners included with this kit feature T-27 Torx security drives
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.