Park Sentry Column Protector - Planks, For 24in x 24in Square Columns, Black, 4/Carton

  • Mfr # PSP-050-B-CTN

  • Zoro # G608657887


product price: $350.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP-050-B-CTN
Zoro #
G608657887
UPC #
-
Country of Origin
United States

Description

. Park sentry square is deigned to fit any 4-sided column, square or rectangular. Since park sentry is a modular system, planks can be cut for smaller columns or extra planks can be added to fit larger columns. Integrated cutting grooves are spaced every 1.6 for easy sizing. Secured to the column using adjustable reflective straps. Planks ship 4/carton and include interlocking keys. Straps sold separately. Park sentry is the original minimal footprint, bump-n-go column protector designed to reduce or eliminate collision damage in high density parking areas. Made of arpro the high-performance material used in automobile bumper systems park sentry combines the scratch resistant properties of surface protectors with energy absorbing materials to form a comprehensive damage reduction system. Park sentry is a modular product made of a combination of corner pieces and flat panels that fit together for a seamless installation. Can be easily customized to fit virtually any round, square or rectangular column or wall section. Easy to install no tools needed, increases the visibility of the column. park sentry square panels are thin, only 40mm 1.6 thick, adding little to the column's footprint. The corner pieces add thickness where it is needed to absorb heavier blows - the corners are 55mm 2.2. The park column padding product is designed to double a typical auto bumper's ability to protect from collisions. park sentry square is available in standard high visibility yellow or economical black or the components can be combined to create a high contrast installation. The park column padding product is secured to the column using adjustable reflective straps. For extra security sentry's locking buckles can be added. black plank is 440mm 17.25 wi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.