2 Drawer Fire-Resistant Filing Cabinet, Black, Letter (Discontinued)
- Mfr # 2T2500B
- Zoro # G9866455
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2T2500B
Zoro #
G9866455
UPC #
049074013172
Country of Origin
United States
Dimensions
File Size
Letter
Overall Depth
25 in
Overall Height
27 9/16 in
Overall Width
16 5/8 in
Details
Color
Black
Material
Powder Coated Steel
Number of Drawers
2
Type
Vertical
Standards
Meets or Exceeds ANSI/BIFMA, UL Classification for 1 Hour Fire Protection
Item
Fire-Resistant Filing Cabinet
Description
Fire-Resistant Filing Cabinet, Color Black, Material Powder Coated Steel, Overall Height 27 9/16 in, Overall Width 16 5/8 in, Standards Meets or Exceeds ANSI/BIFMA, UL Classification for 1 Hour Fire Protection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.