Skip to Main Content
customer-service Help
Sentry Safe

Commercial Fire Safe, 5.8 cu ft

Sentry Safe Commercial Fire Safe, 5.8 cu ft S8371
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,159.46
  • Safe Sub-Category: Floor and Heavyweight
  • Item: Commercial Fire Safe
  • Lock Style: Combination, Dual Key
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $1,159.46

Sentry Safe #S8371 Specifications

  • Safe Sub-Category: Floor and Heavyweight
  • Item: Commercial Fire Safe
  • Lock Style: Combination, Dual Key
  • Fire Rating: 1 hr.
  • Outside Height: 47 5/8 in
  • Outside Width: 25 7/16 in
  • Outside Depth: 23 15/16 in
  • Color: Gray
  • Water Endurance: Not Specified
  • Net Weight: 624 lb
  • Capacity: 5.8 cu ft
  • Material: Steel
  • Meets: ETL Verified, UL Classi¿ed
  • Number of Bolts: 5 Live Locking
  • Number of Shelves: 2 Adjustable
  • Includes: Locking Drawer
  • Inside Height: 38 5/8 in
  • Inside Depth: 13 13/16 in
  • Number of Drawers: 1
  • Inside Width: 18 11/16 in
  • Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Commercial Fire Safe, Gray, Net Weight 624 lb, Capacity 5.8 cu ft, Water Endurance Not Specified, Material Steel, Number of Shelves 2 Adjustable, Lock Style Combination, Dual Key, Number of Bolts 5 Live Locking, Outside Height 47 5/8 in, Outside Width 25 7/16 in, Outside Depth 23 15/16 in, Inside Height 38 5/8 in, Inside Width 18 11/16 in, Inside Depth 13 13/16 in, Meets ETL Verified, UL Classi¿ed, Includes Locking Drawer, Number of Drawers 1

Reviews of Sentry Safe #S8371