Sentry Safe
Fire Rated Security Safe, 5.8 cu ft, 624 lb, 1 hr. Fire Rating
- Zoro #: G8493861
- Mfr #: S8771
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Outside Height: 47 5/8 in
- Outside Width: 25 7/16 in
- Outside Depth: 23.9 in
- Lock Style: Digital, Dual Key
- Material: Steel
- Fire Rating: 1 hr.
- Color: Gray
- Includes: Locking Drawer
$1,594.17
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Subtotal: $1,594.17
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Sentry Safe #S8771 Specifications
- Zoro #: G8493861
- Mfr #: S8771
- UPC #: 049074004934
- Outside Height: 47 5/8 in
- Outside Width: 25 7/16 in
- Outside Depth: 23.9 in
- Lock Style: Digital, Dual Key
- Material: Steel
- Fire Rating: 1 hr.
- Color: Gray
- Includes: Locking Drawer
- Net Weight: 624 lb
- Capacity: 5.8 cu ft
- Holds: Digital Media (CD's, DVD's Hard Drives, USB Drives)
- Item: Fire Rated Security Safe
- Number of Drawers: 1
- Inside Height: 38 5/8 in
- Number of Bolts: 5 Live Locking
- Number of Shelves: 2 Adjustable
- Water Endurance: Not Specified
- Inside Width: 18 11/16 in
- Fire Rated: Yes
- Standards: ETL Verified, UL Classified
- Product Type: Commercial Fire Safe
- Country of Origin (subject to change): Korea, Republic of
Description
Commercial Fire Safe, Gray, Net Weight 624 lb, Capacity 5.8 cu ft, Water Endurance Not Specified, Material Steel, Number of Shelves 2 Adjustable, Lock Style Digital, Dual Key, Number of Bolts 5 Live Locking, Outside Height 47 5/8 in, Outside Width 25 7/16 in, Outside Depth 23 15/16 in, Inside Height 38 5/8 in, Inside Width 18 11/16 in, Inside Depth 13 13/16 in, Holds Digital Media (CD's, DVD's Hard Drives, USB Drives), Meets ETL Verified, UL Classi�ed, Includes Locking Drawer
Reviews of Sentry Safe #S8771
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SENTRY SAFE Sentry Fire Safe, Large, 16"x19"x13", Black SENSFW082DTB
- SENTRY SAFE Fire Rated Security Safe, 4.6 cu ft, 509 lb, 1 hr. Fire Rating S7371
- SENTRY SAFE Fire Rated Security Safe, 5.8 cu ft, 624 lb, 1 hr. Fire Rating S8371
- SENTRY SAFE Fire Rated Security Safe, 2 cu ft, 138 lbs lb SFW205EVB
- SENTRY SAFE 2 cu ft, 124.8 lbs, UL-1 Hour/1700°F Fire Rating Fire Rating SFW205CWB
- SENTRY SAFE Security Safe, 4.3 cu ft, 195 lb, Not Rated Fire Rating T8331BLKHRO
- PHOENIX SAFE INTERNATIONAL Phoenix Safe Olympian Digital Fire Resistant Safe 0.87 cu ft, Off-White, Steel 1232W
- FIRE KING SECURITY PRODUCTS Cennox Retail Inventory Control Safe B6032-FK1 32 x 16 x 60 Electronic Lock 13.88 Cu. Ft. White B6032-FK1
- PHOENIX SAFE INTERNATIONAL Phoenix Safe Fire Fighter 1-Hour Digital Fire & Water Resistant Safe 1.75 cu ft, Off-White, Steel 502
- HONEYWELL Fire Rated Security Safe, 5.33 cu ft, 562.3 lb, 1 hr. Fire Rating 2120
- MESA SAFE Mesa Safe MBF2020E Burglary And Fire Safe Electronic Lock MBF2020E
- Sentry Safe Floor & Wall Safes