In-Wall Safe - Keypad Safe with 2 Manual Keys for Cash and Jewelry by Safes Cream
- Mfr # 83-DT5915-1
- Zoro # G213878356
Key Features
Specifications
Details
- MFR #
- 83-DT5915-1
- Zoro #
- G213878356
- UPC #
- 197315280958
- Country of Origin
- China
- Material
- Steel
- Color
- Cream
- Includes
- Battery
Dimensions
- Outside Width
- 4 in
- Outside Depth
- 22.3 in
Description
Keep your cash, jewelry, passports, documents, and other treasured items safe and secure inside the In-Wall Safe by Paragon Safes. This solid steel electronic safe with shelves is designed to be installed between wall studs in a concealed location, such as inside a closet or behind a painting. Access your valuables by inputting a 4-digit PIN code on the digital keypad or using one of the two manual override keys included with this room safe. IMPORTANT: Paragon Safes is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Paragon Safes and ONLY Hidden Wall Safes by Paragon Safes are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.
- •Suitable for home or business, this electronic safe with shelves has a large interior for safe storage of your cash, jewelry, passports, documents, and more
- •For discreet security, this steel room safe is designed to be installed between wall studs in a concealed location, such as inside a closet or behind a painting
- •To access your belongings, the home safe has a digital keypad that opens it with a programmable master PIN code 4-digits long
- •The safe also includes two manual override keys, so you never have to worry about being locked out
- •Materials: Steel
- •Dimensions: (L) 15.5 x (W) 4 x (H) 22.25-inches; Interior: (L) 13.5 x (W) 3.5 x (H) 21.25-inches; Requires (4) AA R6 Batteries, Included
- •Color: Off-White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.