Zoro Homepage
This item is Discontinued.
Sentry Safe Commercial Fire Safe, with Combination 77 lb, Black, Steel DS0200

Commercial Fire Safe, with Combination 77 lb, Black, Steel (Discontinued)

  • Mfr # DS0200
  • Zoro # G1693377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS0200
Zoro #
G1693377
UPC #
049074023621
Country of Origin
United States

Dimensions

Outside Height
13 3/4 in
Outside Width
16 1/3 in
Outside Depth
19 1/3 in
Inside Height
9 5/8 in
Inside Depth
11 1/2 in
Inside Width
12 9/16 in

Details

Material
Steel
Number of Bolts
4 Live Locking
Capacity
0.8 cu ft
Includes
Bolt Down Kit
Color
Black
Number of Shelves
0
Water Endurance
Not Specified
Net Weight
77 lb
Item
Commercial Fire Safe
Lock Style
Combination
Number of Drawers
0
Fire Rating
1 hr.
Holds
Folders and Binders, Standard and A-4 Papers

Description

Commercial Fire Safe, Black, Net Weight 77 lb, Capacity 0.8 cu ft, Water Endurance Not Specified, Material Steel, Number of Shelves 0, Lock Style Combination, Number of Bolts 4 Live Locking, Outside Height 13 3/4 in, Outside Width 16 1/3 in, Outside Depth 19 1/3 in, Inside Height 9 5/8 in, Inside Width 12 9/16 in, Inside Depth 11 1/2 in, Holds Folders and Binders, Standard and A-4 Papers, Meets ETL Verified, UL Classi¿ed, Includes Bolt Down Kit, Number of Drawers 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.