Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drawer Safe, Steel, Key Lock, Black

  • Mfr # DS-1

  • Zoro # G5262783


product price: $19.29
/ea

Key Features

Color
Black
Material
Steel
Width
6 1/8 in
Depth
7 3/16 in
Height
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-1
Zoro #
G5262783
UPC #
049074018795
Country of Origin
China

Dimensions

Width
6 1/8 in
Depth
7 3/16 in
Height
2 1/8 in
Overall Height
2 1/8 in
Overall Width
6 3/4 in
Overall Depth
6 7/8 in

Details

Item
Cash Box
Color
Black
Material
Steel
Includes
Mounting Hardware, Removable Cash Drawer
Lock Style
Key Lock
Number of Compartments
2
Product Type
Cash Box
Lock Type
Key Lock

Description

Cash Box, Number of Compartments 2, Material Steel, Lock Style Key Lock, Color Black, Height 2 1/8 in, Width 6 1/8 in, Depth 7 3/16 in, Includes Mounting Hardware, Removable Cash Drawer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.