Zoro Homepage

Fire Rated Chest Safe, with Digital 24 lb, 0.36 cu ft, Steel

  • Mfr # CHW30300

  • Zoro # G3941189


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Outside Height
7 39/64 in
Outside Width
16 1/2 in
Outside Depth
14 13/16 in
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHW30300
Zoro #
G3941189
UPC #
049074030483
Country of Origin
Mexico

Dimensions

Outside Height
7 39/64 in
Outside Width
16 1/2 in
Outside Depth
14 13/16 in
Inside Height
5 13/32 in
Inside Width
12 39/64 in
Inside Depth
9 13/64 in

Details

Material
Steel
Color
Black
Lock Style
Digital
Includes
(2) Keys
Max. User Codes
1
Net Weight
24 lb
Number of Shelves
0
Item
Fire Rated Chest Safe
Number of Drawers
0
Fire Rating
1/2 hr.
Holds
Documents, Records and Valuables
Capacity
0.36 cu ft
Water Endurance
Not Specified
Number of Bolts
0
Finish
Unfinished
Product Type
Safe
Standards
CUL, ETL
Fire Rated
Yes
Weight
24 lb
Number of Locking Bolts
0
Fire Protection
Fire Rated
Resistance Properties
Flame/Fire Resistant, Water Resistant
Batteries Included
No Batteries Included
Maximum User Codes
1
Locking Style
Mechanical Combination

Description

Safe, Black, Net Weight 24 lb, Capacity 0.36 cu ft, Water Endurance Not Specified, Material Steel, Finish Unfinished, Number of Shelves 0, Lock Style Digital, Number of Bolts 0, Outside Height 19 1/4 cm, Outside Width 41 7/8 cm, Outside Depth 37 1/2 cm, Inside Height 5 1/2 in, Inside Width 12 5/8 in, Inside Depth 9 1/4 in, Holds Documents, Records and Valuables, Meets ETL Verified, UL Classified, Includes (2) Keys, Max. User Codes 1, Number of Drawers 0

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.