Zoro Homepage
This item is Discontinued.
Sentry Safe Fire Safe, 0.8 cu. ft., 82 lb., 1 hr. Fire Rating OS0810

Fire Safe, 0.8 cu. ft., 82 lb., 1 hr. Fire Rating (Discontinued)

  • Mfr # OS0810
  • Zoro # G6667525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS0810
Zoro #
G6667525
UPC #
049074020545
Country of Origin
United States

Dimensions

Outside Height
13-3/4"
Outside Width
16-5/16"
Outside Depth
19 5/16 in
Inside Depth
11-1/2"
Inside Height
9-3/5"
Inside Width
12-3/5"

Details

Lock Style
Electronic, Dual Key
Material
Steel
Fire Rating
1 hr.
Color
Gray
Includes
Multi-Position Shelf, Key Rack, Bolt Down Hardware, Door Pocket and Key Rack
Net Weight
82 lb.
Capacity
0.8 cu. ft.
Holds
Records, CD's, DVD's, USB Drives, Memory Sticks, Keys, Jewelry
Number of Bolts
4 Live Locking
Item
Fire Safe
Water Endurance
Not Specified
Number of Shelves
1
Finish
Powder Coated
Number of Drawers
0

Description

Fire Safe, Color Gray, Net Weight 82 lb., Capacity 0.8 cu. ft., 1 hr. Fire Rating, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Number of Shelves 1, Number of Drawers 0, Lock Style Electronic, Dual Key, Number of Bolts 4 Live Locking, Outside Height 13-3/4 In., Outside Width 16-5/16 In., Outside Depth 19 5/16 in, Inside Height 9-3/5 In., Inside Width 12-3/5 In., Inside Depth 11-1/2 In., Holds Records, CD's, DVD's, USB Drives, Memory Sticks, Keys, Jewelry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.