Zoro Homepage

2.05 cu ft Fire Rated Security Safe, 124.8 lbs, 1 hr. Fire Rating, Gray

  • Mfr # SFW205DPB

  • Zoro # G8509225


product price: $507.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Outside Height
23 4/5 in
Outside Width
18 3/5 in
Outside Depth
19 1/3 in
Lock Style
Combination, Dual Key
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFW205DPB
Zoro #
G8509225
UPC #
049074021795
Country of Origin
Mexico

Dimensions

Outside Height
23 4/5 in
Outside Width
18 3/5 in
Outside Depth
19 1/3 in
Inside Width
14 4/5 in
Inside Depth
11 7/8 in
Inside Height
19 3/5 in

Details

Lock Style
Combination, Dual Key
Material
Steel
Fire Rating
1 hr.
Color
Gray
Includes
(2) Keys
Net Weight
124.8 lb
Capacity
2.05 cu ft
Holds
CD's, DVD's and Portable Hard Drives, Paper, USB Drives, Valuables
Number of Shelves
1 Adjustable
Finish
Powder Coated
Water Endurance
8 in for 24 hr
Item
Fire Rated Security Safe
Number of Bolts
6 Locking
Number of Drawers
1
Features
Key Rack, Adjustable Shelf, Door Pocket, Hinged
Standards
ETL Verified, UL Classified
Fire Rated
Yes
Product Type
Safe
Weight
124.8 lb
Number of Locking Bolts
6
Fire Protection
Fire Rated
Locking Style
Mechanical Combination
Batteries Included
No Batteries Included
Resistance Properties
Flame/Fire Resistant, Water Resistant
Maximum User Codes
1

Description

Safe, Gray, Net Weight 125 lb, Capacity 2 cu ft, Water Endurance 8 in for 24 hr, Material Steel, Finish Powder Coated, Number of Shelves 2, Lock Style Combination, Dual Key, Number of Bolts 6 Locking, Outside Height 23 3/4 in, Outside Width 18 5/8 in, Outside Depth 19 1/4 in, Inside Height 19 5/8 in, Inside Width 14 3/4 in, Inside Depth 11 7/8 in, Holds CD's, DVD's and Portable Hard Drives, Paper, USB Drives, Valuables, Meets ETL Verified, UL Classi�ed, Includes (2) Keys, Number of Drawers 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.