Shop SENTRY SAFE

0.28 cu ft Fire Rated Chest Safe, 20 lb, Privacy Key Lock, 6-3/5 in H x 15-2/5 in W x 14-1/3 in D

  • Mfr # CFW20201

  • Zoro # G8577703


product price: 
$
72.79
/ea

Key Features

Outside Height
6 3/5 in
Outside Width
15 2/5 in
Outside Depth
14 1/3 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CFW20201
Zoro #
G8577703
UPC #
049074023355
Country of Origin
Mexico

Dimensions

Outside Height
6 3/5 in
Outside Width
15 2/5 in
Outside Depth
14 1/3 in
Inside Height
4 2/5 in
Inside Width
12 4/5 in
Inside Depth
8 1/2 in

Details

Material
Steel
Color
Gray
Lock Style
Privacy Key
Includes
Carrying Handle, Tubular Key
Net Weight
20 lb
Number of Shelves
0
Item
Fire Rated Chest Safe
Fire Rating
1 hr.
Number of Drawers
0
Water Endurance
Waterproof
Holds
CD's, DVD's and Portable Hard Drives, Paper, USB Drives, Valuables
Capacity
0.28 cu ft
Number of Bolts
0
Standards
ETL, UL
Fire Rated
Yes
Product Type
Safe
Weight
20 lb
Maximum User Codes
0
Fire Protection
Fire Rated
Locking Style
Key
Batteries Included
No Batteries Included
Number of Locking Bolts
0
Resistance Properties
Flame/Fire Resistant, Water Resistant
Portable Feature
Handle

Description

Safe, Gray, Net Weight 20 lb, Capacity 0.28 cu ft, Water Endurance 72 hr, Material Steel, Number of Shelves 0, Lock Style Privacy Key, Number of Bolts 0, Outside Height 6 5/8 in, Outside Width 15 3/8 in, Outside Depth 14 1/4 in, Inside Height 4 3/8 in, Inside Width 12 3/4 in, Inside Depth 8 1/2 in, Holds CD's, Digital Media, DVD's, Documents, Portable Hard Drives, USB Drives, Valuables, Meets ETL Verified, UL Classi¿ed, Includes Carrying Handle, Tubular Key, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.