Fire/Waterproof 1.23 Cu Ft Combination with Key Safe, 16.3 x 19.3 x 17.8, Black
Mfr # SFW123DSBSSC
Zoro # G423334017
product price:Â $674.99
/ea
Free Shipping & Returns
Key Features
Outside Height
17.8 in
Outside Width
16.3 in
Outside Depth
19.3 in
Lock Style
Combination
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SFW123DSBSSC
Zoro #
G423334017
UPC #
49074019280
Country of Origin
United States
Dimensions
Outside Height
17.8 in
Outside Width
16.3 in
Outside Depth
19.3 in
Inside Width
12.6 in
Inside Depth
11.9 in
Inside Height
13.8 in
Details
Lock Style
Combination
Material
Steel
Color
Black
Includes
Bolt-Down Kit, Tubular Key
Capacity
1.23 cu ft
Item
Combination Safe
Standards
ETL Verified, UL Classified
Description
Keep important documents safe. The digital media protection shields USB drives, tablets, phones, and other electronic devices from environmental damage as well as theft, protecting important company data. Solid steel construction is extra-durable, protecting items like cash, contracts, and company receipts from being destroyed by flames or water damage. Indoor storage includes a key rack, deep door pocket, adjustable locking drawer, and shelf, perfect for storing items in the most optimal layout. Comes with bolt-down hardware that prevents unauthorized removal from the property.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.