Sentry Safe
Pistol Safe, Keyed Lock, 6.5 lbs, 0.1 cu ft, Not Rated, Pistol
Mfr # PP1K
Zoro # G1608699
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 6.5 lbs
- Lock Style Keyed Lock
- Outside Width 11.3 in
- Outside Height 3.3 in
- Outside Depth 10 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Moble Shoe Closet, 10 Shelves, White (56AMC6)
- HUSKY RACK & WIRE Cross Bar, Teardrop, 1 1/2 in H, 48 in W, 3 3/16 in D, Gray (A1048G-G)
- HOME BASICS Home Basics Velvet Hanger, (Pack of 10), Sky Blue (ZOR96139)
- ZORO SELECT Modular Stacking Basket Divider 12"H (45VX56)
- SENTRY SAFE Pistol Safe, Electronic Lock, 11.9 lbs, 0.08 cu ft, Not Rated, Pistol (QAP1E)
- BARSKA Rifle & Gun Safe, Digital Lock, 133 lbs, 7.87 cu ft, Up to 14 Rifles (AX13328)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Electronic Lock, 506 lbs, 17.7 cu ft, 30 minute Fire Rating, (24) Guns (MGL24-AS-E)
- SOULYI Pistol Safe, Biometric Lock, 14 lbs, .5 cu ft, Up to 4 Pistols (SSZ01FB)
- AMERICAN FURNITURE CLASSICS Gun Display Cabinet, Keyed Lock, 113 lbs, 12 Long Guns (898)
- BUFFALO OUTDOORS Pistol Safe, Digital Lock, 12 lbs, .57 cu ft, 1 Pistol (PPSAFE)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 665 lbs, 14.4 cu ft, 60 minute Fire Rating, (30) Rifles (MBF6032E-P)
- Sentry Safe Gun Safes