Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gun Safe, Biometric, 16 lb, 0.115 cu ft, Not Rated, (2) Pistols

  • Mfr # QAP2BLX

  • Zoro # G309769025


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Net Weight
16 lb
Lock Style
Biometric
Outside Width
16 3/8 in
Outside Height
3 1/4 in
Outside Depth
9 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QAP2BLX
Zoro #
G309769025
UPC #
049074031084
Country of Origin
China

Dimensions

Outside Width
16 3/8 in
Outside Height
3 1/4 in
Outside Depth
9 3/4 in
Inside Height
2 1/4 in
Inside Depth
6 1/2 in
Inside Width
14 in

Details

Net Weight
16 lb
Capacity
0.115 cu ft
Lock Style
Biometric
Holds
(2) Pistols
Includes
Bolt Down Hardware
Fire Rating
Not Rated
Material
Steel
Item
Gun Safe
Standards
CA DOJ
Features
Compression Gas Strut, High Compression Foam, Interior Lighting, Single-Handed Access
Meets
CA DOJ
Fire Protection
Not Fire Rated
Guns Held
(2) Pistols
Number of Locking Bolts
0
Weight
15.75 lb
Locking Style
Biometric

Description

Gun Safe, Net Weight 16 lb, Capacity 0.115 cu ft, Fire Rating Not Rated, Material Steel, Lock Style Biometric, Outside Height 3 1/4 in, Outside Width 16 3/8 in, Outside Depth 9 3/4 in, Inside Height 2 1/4 in, Inside Width 14 in, Inside Depth 6 1/2 in, Holds (2) Pistols, Meets CA DOJ, Features Compression Gas Strut, High Compression Foam, Interior Lighting, Single-Handed Access, Includes Bolt Down Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.