This item is Discontinued.

Sentry Safe Gun Safe, Electronic, 112 lb., 2.1 cu. ft., Not Rated, Pistols, Shotguns, Tactical Weapons HDC11E

Gun Safe, Electronic, 112 lb., 2.1 cu. ft., Not Rated, Pistols, Shotguns, Tactical Weapons (Discontinued)

  • Mfr # HDC11E
  • Zoro # G6598986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDC11E
Zoro #
G6598986
UPC #
049074019044
Country of Origin
United States

Dimensions

Outside Width
11-1/8"
Outside Height
54-7/16"
Outside Depth
12 in
Inside Height
46-13/16"
Inside Depth
8-13/16"
Inside Width
8-13/16"

Details

Net Weight
112 lb.
Capacity
2.1 cu. ft.
Lock Style
Electronic
Holds
Pistols, Shotguns, Tactical Weapons
Includes
Bolt Down Kit, Override Key, Battery
Fire Rating
Not Rated
Material
Steel
Item
Gun Safe
Color
Black
Number of Shelves
1
Number of Bolts
1
Water Endurance
Not Specified
Finish
Powder Coated
Features
Zero Feedback Digital Lock, Pry-Resistant Door, Hidden Flood Compartment, Integrated Personal Defense Tray

Description

Gun Safe, Color Black, Net Weight 112 lb., Capacity 2.1 cu. ft., Fire Rating Not Rated, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Finger Print Memory 0, Lock Style Electronic, 1 Number of Shelves, Number of Bolts 1, Outside Height 54-7/16 In., Outside Width 11-1/8 In., Outside Depth 12 in, Inside Height 46-13/16 In., Inside Width 8-13/16 In., Inside Depth 8-13/16 In., Holds Pistols, Shotguns, Tactical Weapons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.