Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Box, Wall Mount, Steel, Gloss, Black

  • Mfr # KB-25

  • Zoro # G7561364


product price: $30.85
/ea

Key Features

Material
Steel
Color
Black
Width
7 7/16 in
Height
9 13/16 in
Depth
3 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB-25
Zoro #
G7561364
UPC #
049074005115
Country of Origin
China

Dimensions

Width
7 7/16 in
Height
9 13/16 in
Depth
3 5/16 in
Outside Width
7 3/8 in
Outside Height
9 3/4 in
Outside Depth
3 1/4 in

Details

Item
Key Cabinet
Key Capacity
25
Material
Steel
Color
Black
Includes
Labels, Mounting Hardware
Finish
Gloss
Type
Wall Mount
Features
Security Lock
Includes Key Tags
Includes Key Tags
Number of Key Racks
2
Number of Key Hooks
25
Locking Style
Single Key
Includes Mounting Hardware
Mounting Hardware Included

Description

Key Cabinet, Wall Mount, Height 9 13/16 in, Depth 3 5/16 in, Width 7 7/16 in, Steel, Finish Gloss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.