
Compact Safe, 0.08 cu ft, 5 lbs lb, Digital Keypad; Electronic-Lock Override Key Lock No Rated (Discontinued)
- Mfr # P008E
- Zoro # G003474645
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P008E
Zoro #
G003474645
UPC #
49074017439
Country of Origin
China
Dimensions
Outside Height
2.9 in
Outside Width
10 in
Outside Depth
7.9 in
Details
Material
Steel
Color
Black/Silver
Lock Style
Digital Keypad; Electronic-Lock Override Key
Net Weight
5 lbs lb
Item
Compact Safe
Capacity
0.08 cu ft
Fire Rated
No
Description
Portable safe offers added security for your irreplaceable, compact possessions. Featuring a solid steel body and a battery-powered, digital locking system with a one-to-eight-digit programmable code, it's ideal for keeping jewelry, digital-storage devices, phones, pads, wallets and more safe and sound. Soft, interior lining cradles and protects your fragile, delicate valuables. Braided steel tethering cable allows you to attach the P008E to fixed objects for added security while traveling. Lock automatically goes into a 20-second timed delay after three incorrect entry attempts. To bypass the digital lock or reset the combination, simply use the included electronic-lock override key. Digital lock requires two AA batteries (sold separately).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.