Shop SENTRY SAFE
See all product information
Create Account
Compact Safe, 0.05 cu ft, 2 lb, Privacy Key Lock No Rated
- Mfr # P005K
- Zoro # G5199695
product price:Â
$
25.69
/ea
Key Features
Outside Height
2 5/8 in
Outside Width
5 7/8 in
Outside Depth
8 in
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P005K
- Zoro #
- G5199695
- UPC #
- 049074017811
- Country of Origin
- China
- Material
- Steel
- Color
- Black
- Lock Style
- Privacy Key
- Includes
- Tethering Cable
- Net Weight
- 2 lb
- Number of Shelves
- 1
- Item
- Compact Safe
- Fire Rating
- Not Rated
- Number of Drawers
- 0
- Finish
- Gloss
- Water Endurance
- Not Specified
- Capacity
- 0.05 cu ft
- Holds
- Cell Phones, GPS Units, iPods, Wallets
- Product Type
- Safe
- Fire Rated
- No
- Weight
- 2 lb
- Safe Sub-Category
- Compact and Portable
- Fire Protection
- Not Fire Rated
- Batteries Included
- No Batteries Included
- Locking Style
- Key
- Number of Locking Bolts
- 0
- Maximum User Codes
- 0
- Portable Feature
- Temporary Security Cable
- Shell Material
- Steel
Description
Safe, Black, Net Weight 2 lb, Capacity 0.05 cu ft, Water Endurance Not Specified, Material Steel, Finish Gloss, Number of Shelves 1, Lock Style Privacy Key, Outside Height 2 5/8 in, Outside Width 5 7/8 in, Outside Depth 8 in, Inside Height 2 3/8 in, Inside Width 5 1/4 in, Inside Depth 6 5/8 in, Holds Cell Phones, GPS Units, iPods, Wallets, Includes Tethering Cable, Number of Drawers 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.