Shop SENTRY SAFE
See all product information
Create Account
Compact Safe, 0.08 cu ft, 3 lb, Electronic with Delay Mode, Override Key Lock No Rated
- Mfr # P008E
- Zoro # G4966446
product price:Â
$
49.45
/ea
Key Features
Outside Height
2 7/8 in
Outside Width
10 in
Outside Depth
7 7/8 in
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P008E
- Zoro #
- G4966446
- UPC #
- 049074017439
- Country of Origin
- China
- Material
- Steel
- Color
- Black
- Lock Style
- Electronic with Delay Mode, Override Key
- Includes
- Carrying Handle
- Net Weight
- 3 lb
- Number of Shelves
- 0
- Item
- Compact Safe
- Water Endurance
- Not Specified
- Holds
- Cell Phones, GPS Units, iPods, Wallets
- Number of Drawers
- 0
- Finish
- Gloss
- Capacity
- 0.08 cu ft
- Fire Rating
- Not Rated
- Product Type
- Safe
- Fire Rated
- No
- Weight
- 3.2 lb
- Safe Sub-Category
- Compact and Portable
- Portable Feature
- Handle
- Maximum User Codes
- 1
- Batteries Included
- No Batteries Included
- Fire Protection
- Not Fire Rated
- Number of Locking Bolts
- 0
- Locking Style
- Digital Combination
- Shell Material
- Steel
Description
Safe, Black, Net Weight 3 lb, Capacity 0.08 cu ft, Water Endurance Not Specified, Material Steel, Finish Gloss, Number of Shelves 0, Lock Style Electronic with Delay Mode, Override Key, Outside Height 2 7/8 in, Outside Width 10 in, Outside Depth 7 7/8 in, Inside Height 1 7/8 in, Inside Width 9 3/4 in, Inside Depth 7 1/8 in, Holds Cell Phones, GPS Units, iPods, Wallets, Includes Carrying Handle, Number of Drawers 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.