Zoro Homepage

Security Drawer, Steel, Gloss

  • Mfr # KDS-1

  • Zoro # G8492951


product price: $34.39
/ea

Key Features

Color
Black
Material
Steel
Width
6 11/16 in
Depth
7 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDS-1
Zoro #
G8492951
UPC #
049074011147
Country of Origin
China

Dimensions

Width
6 11/16 in
Depth
7 in
Height
3 in
Overall Height
2 3/4 in
Overall Depth
6 3/4 in
Overall Width
6 3/4 in

Details

Item
Cash Box
Color
Black
Material
Steel
Includes
Key Tags, Removable Drawer
Product Type
Cash Box
Lock Type
Key Lock

Description

Cash Box, Material Steel, Color Black, Height 3 in, Width 6 11/16 in, Depth 7 in, Includes Key Tags, Removable Drawer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.