Skip to Main Content
customer-service Help
Sentry Safe

Security Safe, 0.5 cu ft, Black

Sentry Safe Security Safe, 0.5 cu ft, Black X055
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$74.28
  • Safe Sub-Category: Compact and Portable
  • Item: Security Safe
  • Lock Style: Digital Lock
See full product details
Orders over $75 ship free.
Total: $74.28

Sentry Safe #X055 Specifications

  • Safe Sub-Category: Compact and Portable
  • Item: Security Safe
  • Lock Style: Digital Lock
  • Fire Rating: Not Rated
  • Outside Height: 8 11/16 in
  • Outside Width: 13 3/4 in
  • Outside Depth: 10 5/8 in
  • Color: Black
  • Water Endurance: Not Specified
  • Net Weight: 14 lb
  • Capacity: 0.5 cu ft
  • Material: Steel
  • Number of Shelves: 1
  • Inside Height: 8 1/2 in
  • Number of Drawers: 0
  • Includes: Bolt Down Kit
  • Number of Bolts: 2 Live Locking
  • Inside Width: 13 5/8 in
  • Inside Depth: 8 5/8 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Security Safe, Color Black, Net Weight 14 lb, Capacity 0.5 cu ft, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Number of Shelves 1, Number of Drawers 0, Lock Style Digital Lock, Number of Bolts 2 Live Locking, Outside Height 8 11/16 in, Outside Width 13 3/4 in, Outside Depth 10 5/8 in, Inside Height 8 1/2 in, Inside Width 13 5/8 in, Inside Depth 8 5/8 in, Includes Bolt Down Kit

Reviews of Sentry Safe #X055