Zoro Homepage

Security Safe, 0.50 ft³, Digital Keypad Lock

  • Mfr # SENX055

  • Zoro # G201846930


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Outside Height
8.7"
Outside Width
13.8"
Outside Depth
10.6"
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SENX055
Zoro #
G201846930
UPC #
49074022488
Country of Origin
China

Dimensions

Outside Height
8.7"
Outside Width
13.8"
Outside Depth
10.6"
Inside Height
8.50"
Inside Width
13.62"
Inside Depth
8.62"

Details

Material
Steel
Color
Black
Lock Style
Digital Keypad
Includes
Security Safe; Bolt-down Hardware
Item
Security Safe
Capacity
0.50 cu ft
Number of Bolts
2
Features
Electronic lock with override key; Carpeted floor

Description

Electronic Security Safe secures valuables, such as keepsakes, collectibles, heirlooms, jewelry from theft and other important items. Features electronic lock with override key and two live-locking bolts, carpeted floor, concealed hinges and armored steel construction for a formidable deterrent against theft and loss. Includes bolt-down hardware for added security. Safe holds .5 cubic feet (16.4 cubic liters). Interior dimensions are 13-5/8" wide x 8-5/8" deep x 8-1/2" high (34-3/5cm wide x 20cm deep x 21-3/5cm high). Weighs 22.9 lb. (10.4 kg.).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.