Zoro Homepage

SentrySafe 25 Key Capacity, Key Box, Key Lock, 0.13 Cu. Ft. Capacity, Black

  • Mfr # KB25

  • Zoro # G108662954


product price: $61.45
/ea

Key Features

Material
Steel
Color
Black
Height
9-13/16 in
Depth
3-7/16 in
Width
7-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB25
Zoro #
G108662954
UPC #
49074005115
Country of Origin
China

Dimensions

Height
9-13/16 in
Depth
3-7/16 in
Width
7-7/16 in

Details

Material
Steel
Color
Black

Description

Privacy key lock keeps documents and valuables away from prying eyes. Steel construction for durable and reliable protection. Mounting hardware included for convenient access to frequently needed items

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.