Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7150
Zoro #
G2952257
UPC #
049074000905
Country of Origin
China
Dimensions
Wall Cut Out Height
15-7/8"
Inside Width
13-7/8"
Outside Height
15-7/8"
Inside Height
13-7/8"
Wall Cut Out Width
15-7/8"
Outside Width
15-7/8"
Wall Thickness
0.066"
Inside Depth
3-3/4"
Outside Depth
4 1/4 in
Details
Item
Wall Safe
Lock Style
Combination/Key Lock
Material
Steel
Net Weight
22 lb.
Number of Bolts
2 Live-Locking
Finish
matte
Color
Gray
Capacity
0.42 cu. ft.
Number of Shelves
2 Removable
Description
Wall Safe, Gray, Net Weight 22 lb, Capacity 0.42 cu ft, Material Steel, Finish Matte, Number of Shelves 2 Removable, Lock Style Combination/Key Lock, Number of Bolts 2 Live-Locking, Outside Height 15 7/8 in, Outside Width 15 7/8 in, Outside Depth 4 1/4 in, Inside Height 13 7/8 in, Inside Width 13 7/8 in, Inside Depth 3 3/4 in, Wall Cut Out Height 15 7/8 in, Wall Cut Out Width 15 7/8 in, Face Height 15 7/8 in, Face Width 15 7/8 in, Wall Thickness 4.20mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.