This item is Discontinued.

Prime-Line Two Ear Wall Bracket, For 1 in. Panels, Zinc Alloy, Chrome Plated Single Pack 656-2901

Two Ear Wall Bracket, For 1 in. Panels, Zinc Alloy, Chrome Plated Single Pack (Discontinued)

  • Mfr # 656-2901
  • Zoro # G500933539
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
656-2901
Zoro #
G500933539
UPC #
80296314425
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
1in

Details

Material of Construction
Zinc alloy
Color/Finish
Chrome
Finish
Chrome plated

Description

These wall brackets are constructed of zinc alloy (cast Zamak) and they come in a chrome plated finish. They feature dual ears for greater stability, and they are designed for use with 1 in. thick panels. Wall brackets like these are manufactured in various dimensions for use with different panel thicknesses, as well as in alternate finishes. These restroom partition wall brackets are used by many, and they are simple to install. This item includes all the fasteners necessary for its complete installation. The T-27 Torx security fasteners included with this item feature tamper-resistant 6 lobe security drives with center pins.
  • Restroom partition hardware used to replace broken or missing dual ear wall brackets
  • Fits 1in. thick panels
  • Chrome plated finish
  • Zinc alloy (cast Zamak) construction
  • All fasteners included with this kit feature T-27 Torx security drives
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.