Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Ear Wall Bracket, For 3/4 in. Panels, Stainless Steel, Satin (Single Pack)

  • Mfr # 656-3024

  • Zoro # G900933795


product price: $58.55
/ea

Key Features

Material of Construction
Stainless steel construction
Includes
All fasteners
Color/Finish
Stainless Steel
Finish
Satin
Features
Restroom partition hardware used to replace broken or missing dual ear wall brackets, Fits 3/4 inch thick panels, with this kit feature T-27 Torx security drives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
656-3024
Zoro #
G900933795
UPC #
80296310694
Country of Origin
Taiwan, Province of China

Details

Material of Construction
Stainless steel construction
Includes
All fasteners
Color/Finish
Stainless Steel
Finish
Satin
Features
Restroom partition hardware used to replace broken or missing dual ear wall brackets, Fits 3/4 inch thick panels, with this kit feature T-27 Torx security drives

Description

These wall brackets are constructed of 14 ga. stamped stainless steel and they come in a satin finish. They feature dual ears for greater stability, and they are designed for use with 3/4 in. thick panels. Wall brackets like these are manufactured in various dimensions for use with different panel thicknesses, as well as in alternate finishes. These restroom partition wall brackets are used by many, and they are simple to install. The T-27 Torx security fasteners included with this item feature tamper-resistant 6-lobe security drives with center pins.
  • Restroom partition hardware used to replace broken or missing dual ear wall brackets
  • Fits 3/4 in. thick panels
  • Satin finish
  • Stainless steel construction
  • All fasteners included with this kit feature T-27 Torx security drives
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.