Zoro Homepage

Security Safe Electronic Lock, 2.3 Cu. Ft. Capacity, Black

  • Mfr # T6331ENG

  • Zoro # G608651472


product price: $1,137.99
/ea
Free Shipping & Returns

Key Features

Outside Height
23-15/16
Outside Width
15-7/16
Outside Depth
16-1/8
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6331ENG
Zoro #
G608651472
UPC #
49074019457
Country of Origin
China

Dimensions

Outside Height
23-15/16
Outside Width
15-7/16
Outside Depth
16-1/8

Details

Material
Steel
Color
Black

Description

Digital Lock: Programmable digital locks lets you choose your combination. Override Key: Ensures you always have access to your important documents and valuables. 4 Live-Locking Bolts: 4 Live-Locking bolts provide advanced protection against theft. Steel Construction: Steel construction for durable and reliable protection. Bolt down Hardware Included: Bolt down hardware included to ensure thieves cannot remove the safe from your home or office. Carpeted Interior: Carpeted interior prevents scratching to electronics and other valuables

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.