
6 AWG, UL 1283 Lead Wire, 133 Strand, 105C, 600V, Bare copper, PVC, Black, Sold per FT
Mfr # 0635A9B
Zoro # G514913930
product price: $1.85
/ea
Sold in multiples of 100 for $185.00
Key Features
Conductor Material
Bare Copper
Jacket Color
Black
Nominal Outside Dia.
0.340 in
Voltage
600V
Insulation Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0635A9B
Zoro #
G514913930
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Dia.
0.340 in
Details
Item
Lead Wire
Conductor Material
Bare Copper
Jacket Color
Black
Voltage
600V
Insulation Material
PVC
Conductor Design
Solid
Temp. Rating
105°C
Standards
CSA AWM;CSA TEW;UL 1232;UL 1283
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.