6 AWG, UL 1283 Lead Wire, 133 Strand, 105C, 600V, Tinned copper, Orange, Sold per FT

  • Mfr # 0635A9T

  • Zoro # G714913822


product price:  $1.79
/ea
Sold in multiples of 125 for $223.75

Key Features

Conductor Material
Tinned Copper
Jacket Color
Orange
Nominal Outside Dia.
0.334 in
Voltage
600V
Temp. Rating
105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0635A9T
Zoro #
G714913822
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Dia.
0.334 in

Details

Item
Lead Wire
Conductor Material
Tinned Copper
Jacket Color
Orange
Voltage
600V
Temp. Rating
105°C

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.