
GPT Primary Wire 12 AWG PVC Insulated, 60V, Gray, Sold per FT
Mfr # 1203A3B
Zoro # G114914047
product price: $0.48
/eaSold in multiples of 500 for $240.00
Key Features
Type
Stranded
Color
Gray
Number of Conductors
1
Temperature
85°C
Product Group
GPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1203A3B
Zoro #
G114914047
UPC #
-
Country of Origin
United States
Dimensions
Wire Outer Diameter
0.141"
Details
Type
Stranded
Color
Gray
Number of Conductors
1
Temperature
85°C
Product Group
GPT
Material
Bare Copper
Voltage
60V
Insulation Material
PVC
# of Conductors
1
Overall Shielding Type
Unshielded
Item
Wire & Cable
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.