
Lead Wire, 18, Gray, 5000 ft
Mfr # 1843A4T-0808AR205
Zoro # G311130271
product price: $0.13
/eaSold in multiples of 2000 for $260.00
Key Features
Conductor Material
Tinned Copper
Length
5000 ft
Nominal Outside Dia.
0.109 in
Voltage
600V
Insulation Material
XLPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1843A4T-0808AR205
Zoro #
G311130271
UPC #
-
Country of Origin
United States
Dimensions
Length
5000 ft
Nominal Outside Dia.
0.109 in
Wire Size
18
Details
Item
Lead Wire
Conductor Material
Tinned Copper
Jacket Color
Gray
Voltage
600V
Insulation Material
XLPE
Conductor Design
Stranded
Temp. Rating
125°C
Stranding
16
Standards
UL 3173
Shielding Type
Unshielded
Number of Conductors
1
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.