
Lead Wire, 6, Brown, Stranded, 600V, 500 ft
Mfr # F060060301
Zoro # G311130141
product price: $1.59
/eaSold in multiples of 250 for $397.50
Key Features
Conductor Material
Tinned Copper
Length
500 ft
Nominal Outside Dia.
0.334 in
Voltage
600V
Insulation Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F060060301
Zoro #
G311130141
UPC #
-
Country of Origin
United States
Dimensions
Length
500 ft
Nominal Outside Dia.
0.334 in
Wire Size
6
Details
Item
Lead Wire
Conductor Material
Tinned Copper
Jacket Color
Brown
Voltage
600V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
105°C
Stranding
133
Standards
CSA AWM;CSA TEW;UL 1232;UL 1283
Number of Conductors
1
Shielding Type
Unshielded
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.