
Lead Wire, CSA TR-64 (UL 1007, 1569), 18 AWG, Blue, 1 ft
Mfr # F18041$106
Zoro # G911129750
product price: $0.09
/eaSold in multiples of 2000 for $180.00
Key Features
Conductor Material
Tinned Copper
Length
5000 ft
Jacket Color
Blue
Nominal Outside Dia.
0.079 in
Voltage
300V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F18041$106
Zoro #
G911129750
UPC #
-
Country of Origin
United States
Dimensions
Length
5000 ft
Nominal Outside Dia.
0.079 in
Wire Size
18
Details
Item
Lead Wire
Conductor Material
Tinned Copper
Jacket Color
Blue
Voltage
300V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
105°C
Stranding
16
Standards
CSA AWM;CSA TR-64;UL 1007;UL 1569
Number of Conductors
1
Shielding Type
Unshielded
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.