Shop SEQUEL WIRE & CABLE
See all product information
Create Account
Lead Wire, UL 3173, 18 AWG, Tinned Copper, Green, 1 ft
- Mfr # 1843A4T-0505AR205
- Zoro # G711130048
product price:Â
$
0.13
/ea
Sold in multiples of 2000 for
$260.00
Key Features
Conductor Material
Tinned Copper
Length
5000 ft
Nominal Outside Dia.
0.109 in
Voltage
600V
Insulation Material
XLPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1843A4T-0505AR205
- Zoro #
- G711130048
- UPC #
- -
- Country of Origin
- United States
- Item
- Lead Wire
- Conductor Material
- Tinned Copper
- Jacket Color
- Green
- Voltage
- 600V
- Insulation Material
- XLPE
- Conductor Design
- Stranded
- Temp. Rating
- 125°C
- Stranding
- 16
- Standards
- UL 3173
- Shielding Type
- Unshielded
- Number of Conductors
- 1
Dimensions
- Length
- 5000 ft
- Nominal Outside Dia.
- 0.109 in
- Wire Size
- 18
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.