Primary Wire, GPT, 18 AWG, Copper, Purple, PVC Jacket, Stranded
Mfr # 1803A4B-0707AR205
Zoro # G911129743
product price: $0.12
/eaSold in multiples of 2000 for $240.00
Key Features
Trade Designation
GPT
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Purple
Jacket Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1803A4B-0707AR205
Zoro #
G911129743
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
18 AWG
Length
5000 ft.
Details
Item
Primary Wire
Trade Designation
GPT
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Purple
Jacket Color
Purple
Conductor Design
Stranded
Jacket Material
PVC
Voltage
60V
Standards
SAE J1128, RoHS Compliant
Stranding
16
Temperature
85 C
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.