Zoro Homepage

Primary Wire, GPTM, 14 AWG, Copper, Red, PVC Jacket, Stranded

  • Mfr # 1413B3T-0202AR405

  • Zoro # G111129604


product price: $0.25
/ea
Sold in multiples of 1000 for $250.00

Key Features

Trade Designation
GPTM
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Red
Jacket Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1413B3T-0202AR405
Zoro #
G111129604
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
5000 ft.

Details

Item
Primary Wire
Trade Designation
GPTM
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Red
Jacket Color
Red
Conductor Design
Stranded
Jacket Material
PVC
Voltage
60V
Shielding Type
Unshielded
Max. Temp.
75 C Wet/105 C Dry
Stranding
19

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.