Shop SERAPHINA SAFETY APPAREL
See all product information
Create Account
Flame-Resistant Knit Sleeves, Black
- Mfr # SSACXSSL
- Zoro # G423960971
product price:Â
$
45.15
/pr
Key Features
Standards
ASTM F1506, NFPA 2112, NFPA 1970, NFPA 1977, SFI 3.3
Color
Black
Material
Oxidized PAN, FR Rayon, P-Aramid, Anti-Stat Polyester Blend
Sleeve Length
18 in
Fabric Weight
8 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSACXSSL
- Zoro #
- G423960971
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASTM F1506, NFPA 2112, NFPA 1970, NFPA 1977, SFI 3.3
- Color
- Black
- Material
- Oxidized PAN, FR Rayon, P-Aramid, Anti-Stat Polyester Blend
- Item
- Flame-Resistant Knit Sleeves
- Fabric Weight
- 8 oz
Dimensions
- Sleeve Length
- 18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.