Shop SERAPHINA SAFETY APPAREL
See all product information
Create Account
Men's Active Flame-Resistant Base Legging, Gray, S
- Mfr # CXMBL
- Zoro # G324157890
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Color
Carbonite
Fabric Weight
6 oz
Gender
Men's
Standards
ASTM F1506, NFPA 2112, NFPA 1970, NFPA 1977, SFI 3.3
ATPV Rating
17.0 ATPV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CXMBL
- Zoro #
- G324157890
- UPC #
- -
- Country of Origin
- United States
- Color
- Carbonite
- Fabric Weight
- 6 oz
- Item
- Men's Active Flame-Resistant Base Legging
- Gender
- Men's
- Standards
- ASTM F1506, NFPA 2112, NFPA 1970, NFPA 1977, SFI 3.3
- ATPV Rating
- 17.0 ATPV
- Material Trade Name
- TK-60
- Arc Flash PPE Category
- CAT 2
Dimensions
- Size
- S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.