Shop SERAPHINA SAFETY APPAREL
See all product information
Create Account
Men's Active Flame - Resistant Boxer Brief, Gray, S
- Mfr # CXBB
- Zoro # G824157987
product price:Â
$
89.59
/ea
Key Features
Color
Carbonite
Inseam
3 in
ATPV Rating
17.0 ATPV
Arc Flash PPE Category
CAT 2
Fabric Weight
6 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CXBB
- Zoro #
- G824157987
- UPC #
- -
- Country of Origin
- United States
- Color
- Carbonite
- Inseam
- 3 in
- Item
- Men's Active Flame - Resistant Boxer Brief
- ATPV Rating
- 17.0 ATPV
- Arc Flash PPE Category
- CAT 2
- Fabric Weight
- 6 oz
- Gender
- Men's
- Material Trade Name
- TK-60
- Standards
- ASTM F1506, NFPA 2112, NFPA 1970, NFPA 1977, SFI 3.3
Dimensions
- Size
- S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.