Shop SERAPHINA SAFETY APPAREL
See all product information
Create Account
Men's Active Flame-Resistant Long Sleeve Mock Neck Shirt, Gray, XL
- Mfr # CXLSMM
- Zoro # G724157933
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Arc Flash PPE Category
CAT 2
Gender
Men's
Material Trade Name
TK-60
Sleeve Length Type
Long Sleeve
Fabric Weight
6 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CXLSMM
- Zoro #
- G724157933
- UPC #
- -
- Country of Origin
- United States
- Arc Flash PPE Category
- CAT 2
- Gender
- Men's
- Material Trade Name
- TK-60
- Item
- Men's Active Flame-Resistant Long Sleeve Mock Neck Shirt
- Fabric Weight
- 6 oz
- ATPV Rating
- 17.0 ATPV
- Color
- Carbonite
- Standards
- ASTM F1506, NFPA 2112, NFPA 1970, NFPA 1977, SFI 3.3
Dimensions
- Size
- XL
- Sleeve Length Type
- Long Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.