Shop SERAPHINA SAFETY APPAREL
See all product information
Create Account
Men's Cool Blue Flame-Resistant Long Sleeve Crew Neck Shirt, Blue, 3XL
- Mfr # ARCMLSCX
- Zoro # G024158005
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Color
Cool Blue
Fabric Weight
5 oz
Arc Flash PPE Category
CAT 2
Standards
ASTM F1506, NFPA 2112, NFPA 1970, NFPA 1977, SFI 3.3
Sleeve Length Type
Long Sleeve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARCMLSCX
- Zoro #
- G024158005
- UPC #
- -
- Country of Origin
- United States
- Color
- Cool Blue
- Fabric Weight
- 5 oz
- Arc Flash PPE Category
- CAT 2
- Standards
- ASTM F1506, NFPA 2112, NFPA 1970, NFPA 1977, SFI 3.3
- Gender
- Men's
- ATPV Rating
- 9.3 ATPV
- Item
- Men's Cool Blue Flame-Resistant Long Sleeve Crew Neck Shirt
- Material Trade Name
- ARC-50
Dimensions
- Size
- 3XL
- Sleeve Length Type
- Long Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.