Shop SERAPHINA SAFETY APPAREL
See all product information
Create Account
Men's Cool Blue Flame-Resistant Short-Sleeve Crew Neck Shirt, Blue, 3XL
- Mfr # ARCSSCMX
- Zoro # G324157999
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
ATPV Rating
9.3 ATPV
Standards
ASTM F1506, NFPA 2112, NFPA 1970, NFPA 1977, SFI 3.3
Color
Cool Blue
Material Trade Name
ARC-50
Sleeve Length Type
Short Sleeve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARCSSCMX
- Zoro #
- G324157999
- UPC #
- -
- Country of Origin
- United States
- ATPV Rating
- 9.3 ATPV
- Standards
- ASTM F1506, NFPA 2112, NFPA 1970, NFPA 1977, SFI 3.3
- Color
- Cool Blue
- Material Trade Name
- ARC-50
- Arc Flash PPE Category
- CAT 2
- Fabric Weight
- 5 oz
- Item
- Men's Cool Blue Flame-Resistant Short-Sleeve Crew Neck Shirt
- Gender
- Men's
Dimensions
- Sleeve Length Type
- Short Sleeve
- Size
- 3XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.