Women's Active Fit Flame-ResistantSafety Bra, Gray, 36A
- Mfr # CXWASB
- Zoro # G224157877
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Color
Carbonite
Gender
Women's
Material Trade Name
TK-60
Arc Flash PPE Category
CAT 2
ATPV Rating
17.0 ATPV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CXWASB
- Zoro #
- G224157877
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 36A
Details
- Color
- Carbonite
- Gender
- Women's
- Material Trade Name
- TK-60
- Item
- Women's Active Fit Flame-ResistantSafety Bra
- Arc Flash PPE Category
- CAT 2
- ATPV Rating
- 17.0 ATPV
- Standards
- ASTM F1506, NFPA 2112, NFPA 1970, NFPA 1977, SFI 3.3
- Fabric Weight
- 6 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.